Operating Temperature [Max] | 200 °F |
Flow (Controlled) | 90 ft3/min |
Material | Composite |
Port Size | 1/2 |
Port Type | NPTF |
Pressure [Max] | 200 psi |
Operating Temperature [Min] | 0 °F |
Weight | 0.4 LB |
Operating Temperature [Max] | 200 °F |
Flow (Controlled) | 90 ft3/min |
Material | Composite |
Port Size | 1/2 |
Port Type | NPTF |
Pressure [Max] | 200 psi |
Operating Temperature [Min] | 0 °F |
Weight | 0.4 LB |