features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
Cover Type | Horizontal Split |
Style | T10 Horizontal Split Cover |
Coupling Size | 1040 |
Bore Type | Rough |
HP | 3.22 @ 100 RPM |
Torque Rating | 2000 in-lb |
Speed [Max] | 4500 rpm |
Bore Size [Max] | 1.625 in |
Gap | 0.125 in |
Lubricated | Yes |
Inch/Metric | Inch |
Coupling Type | Grid |
Hub Material | Carbon Steel |
Weight | 7.3 LB |
EAN or UPC | 662384770711 |