- SUPERSEDED TO KOPS_1130 HUBXU, MTRL - 103759868
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
Inch/Metric | Inch |
Coupling Type | Grid |
Coupling Size | 1130 |
Bushing Type | U0 |
Bore Size [Max] | 5.5 in |
Lubricated | Yes |
Hub Material | Carbon Steel |
Overall Length | 6.38 in |
Bore Type | Rough |
Weight | 46.0 LB |
EAN or UPC | 662384102420 |