- .50-.75" Bolted Clamp 304
Material | 304 Stainless Steel |
Pressure Rating | 1500 PSI at 70 °F , 1200 PSI at 250 °F |
Tube O.D. | 1/2 to 3/4 in |
Shape | Clamp |
Weight | 1.0 LB |
Material | 304 Stainless Steel |
Pressure Rating | 1500 PSI at 70 °F , 1200 PSI at 250 °F |
Tube O.D. | 1/2 to 3/4 in |
Shape | Clamp |
Weight | 1.0 LB |