Jet®
JT9-287301
JET JLP-A SERIES 3/4 TON LEVER HOISTS - JLP-075A-10, JLP-A Series 3/4 Ton Lever Hoist, 10' Lift
Item #112594486
each
Product details
- JET JLP-A SERIES 3/4 TON LEVER HOISTS - JLP-075A-10, JLP-A Series 3/4 Ton Lever Hoist, 10' Lift
description
- JET® JLP-A Series lever hoists combine safety, reliability, and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A lever hoist is available in ¼ ton to 6 ton capacities with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). The JET® JLP-A Series is the perfect choice for a contractor grade lever hoist.
features
- Safety
- NEW! Innovative brake wear indicator provides a visual indication when the friction disks are worn and need replacing
- NEW! JET’s improved easy free chain design is a two-step, no load, free chaining system. The system permits quicker hoist positioning and take up of slack chain, and is engineered not to free chain under load
- The Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security and increased safety
- Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
- NEW! Redesigned ergonomic grip allows for greater operator control and increased comfort
- Durability
- Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
- Optional Shipyard Hook are blunt tip hooks, designed for point loading and virtually eliminate stretched hooks, reducing downtime for maintenance and repair
- Grade 80 black oxide coated load chain for added durability
Specifications
Weight | 17.55 LB |
EAN or UPC | 731325473391 |