
- 3/4" Female GHT Swivel x 1/2" Femal
features
- Washer included part 5911212W
Material | CDA Brass 360 |
Female Thread | GHT, NPTF |
Length | 1.32 in |
Hex Size | 1 3/16 in |
Female Thread Size | 3/4-11-1/2, 1/2-14 |
End Type | Female x Female |
Weight | 0.154 LB |

Material | CDA Brass 360 |
Female Thread | GHT, NPTF |
Length | 1.32 in |
Hex Size | 1 3/16 in |
Female Thread Size | 3/4-11-1/2, 1/2-14 |
End Type | Female x Female |
Weight | 0.154 LB |