
- 3/4" Female GHT Swivel x 3/4" Femal
features
- Washer included part 5911212W
Length | 1.59 in |
Female Thread Size | 3/4-11-1/2, 3/4-14 |
End Type | Female x Female |
Hex Size | 1 3/16 in |
Material | CDA Brass 360 |
Female Thread | GHT, NPTF |
Weight | 0.22 LB |

Length | 1.59 in |
Female Thread Size | 3/4-11-1/2, 3/4-14 |
End Type | Female x Female |
Hex Size | 1 3/16 in |
Material | CDA Brass 360 |
Female Thread | GHT, NPTF |
Weight | 0.22 LB |