
- 3/4" Female GHT x 3/4" Male NPTF, x
features
- Washer included part 5911212W
Material | CDA Brass 360 |
Hex Size | 1 3/16 in |
Female Thread | GHT |
End Type | Female x Male |
Male Thread | NPTF |
Male Thread Size | 3/4 in |
Female Thread Size | 3/4 in |
Length | 1.38 in |
Weight | 0.145 LB |
