
- 3/4" Male GHT Adapter x 1/2" Male N
End Type | Male x Male |
Male Thread Size | 3/4-11 1/2, 1/2-14 |
Hex Size | 1 1/16 in |
Length | 1.5 in |
Material | CDA Brass 360 |
Male Thread | GHT, NPTF |
Weight | 0.5 LB |

End Type | Male x Male |
Male Thread Size | 3/4-11 1/2, 1/2-14 |
Hex Size | 1 1/16 in |
Length | 1.5 in |
Material | CDA Brass 360 |
Male Thread | GHT, NPTF |
Weight | 0.5 LB |