
- 3/4" Male GHT Adapter x 3/4" Male G
features
- Extended male GHT deeper thread
Male Thread Size | 3/4-11 1/2, 3/4-11 1/2 |
End Type | Male x Male |
Material | CDA Brass 360 |
Length | 1.24 in |
Hex Size | 1 1/16 in |
Male Thread | GHT |
Weight | 0.02 LB |

Male Thread Size | 3/4-11 1/2, 3/4-11 1/2 |
End Type | Male x Male |
Material | CDA Brass 360 |
Length | 1.24 in |
Hex Size | 1 1/16 in |
Male Thread | GHT |
Weight | 0.02 LB |