Skip to content Skip to navigation menu
Dixon Valve & Coupling5141212C

5141212C

3/4" M GHT X 3/4" M NPTF X 1/2 F
Item #110659240
  • 3/4" M GHT x 3/4" M NPTF x 1/2 F
Dixon Valve & Coupling5141212C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" M GHT x 3/4" M NPTF x 1/2 F

features

  • Part has 1/2 female NPTF on the ID of the 3/4 male NPTF side
Material CDA Brass 360
Hex Size 1 1/16 in
Female Thread NPTF
Male Thread GHT, NPTF
Male Thread Size 3/4-11 1/2, 3/4-14
Female Thread Size 1/2-14
Length 1.5 in
End Type Female x Male
Weight 0.14 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison