
applications
- For use where Lead Free fittings are required For use with potable water
features
- Part has 1/2 female NPTF on the ID of the 3/4 male NPTF side
Male Thread Size | 3/4 in, 1/2 in |
Male Thread | GHT, NPTF |
Length | 1.5 in |
Hex Size | 1 1/16 in |
Material | Lead-Free Brass |
Weight | 0.16 LB |
