Skip to content Skip to navigation menu
Dixon Valve & CouplingPWV38

PWV38

3/8" Pressue Wash Valve, Female NPT Ends, Wedge Handle, 12GPM, 5500psi
Item #119950248
  • 3/8" Pressue Wash Valve, Female NPT Ends, Wedge Handle, 12GPM, 5500psi
Dixon Valve & CouplingPWV38
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Pressue Wash Valve, Female NPT Ends, Wedge Handle, 12GPM, 5500psi

applications

  • Pressure washing

features

  • 304 stainless steel wedge handle provides ease of operation
  • Quick water shut off allows for easy changing of pressure wash guns
Temperature Range [Max] 212 °F
Flow [Max] 12 gpm
Operating Pressure [Max] 5500 PSI
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison