Wilton Tool
WL9-40824
WILTON BASH SOFT FACE SLEDGE HAMMERS with UNBREAKABLE HANDLE TECHNOLOGY - 8 Lb Head, 24" B.A.S.H Sledge Hammer (30HRC)
Item #102662170
- WILTON BASH SOFT FACE SLEDGE HAMMERS with UNBREAKABLE HANDLE TECHNOLOGY - 8 Lb Head, 24" B.A.S.H Sledge Hammer (30HRC)
description
- At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.
features
- Unbreakable® Handle Technology - Steel core eliminates breaking during overstrikes
- Trademark Green Soft-Face Head - Drop forged, hi-vis head is hardened to 30HRC. Specifically designed to mushroom before harder struck material
- Safety Plate - Secures head to handle preventing head dislodging
- Anti-Vibe Neck - Thick, tapered neck absorbs vibration reducing worker fatigue
- No-Slip Grip - Vulcanized rubber handle for secure grip while striking
- Lanyard Hole - Safely secure hammer to wrist or stationary object
Weight | 8.5 LB |
EAN or UPC | 731325194975 |