Wilton Tool
WL9-55830
WILTON BASH DEAD BLOW HAMMERS WITH UNBREAKABLE HANDLE TECHNOLOGY - 8 Lb, 30" B.A.S.H® Dead Blow Hammer
Item #111948790
- WILTON BASH DEAD BLOW HAMMERS WITH UNBREAKABLE HANDLE TECHNOLOGY - 8 Lb, 30" B.A.S.H Dead Blow Hammer
description
- At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design for the world's most durable dead blow hammer.
features
- Dead blow function eliminates bounce back when striking hardened surfaces
- Unbreakable® Handle Technology - steel core eliminates breaking during overstrikes
- Spark-resistant for safe use near combustible materials - no exposed metal on face, head or shaft
- Soft face helps prevent marring
- Ergonomic Handle - shaped and thickened for improved comfort and less vibration
- No-Slip Grip - Vulcanized rubber handle for secure grip while striking
- Lanyard Hole - Safely secure hammer to wrist or stationary object
Weight | 8.0 LB |
EAN or UPC | 731325376012 |