Product details
- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
Specifications
Enclosure Designation | Open Drip Proof |
Drive End Bearing | 6203 |
Full Load Amps | 6.6 |
Frame | 56 |
Open End Bearing | 6203 |
Insulation | B |
Hz | 60 |
Voltage Rating | 115/230 |
Rotation | CW/CCW |
Phase | Single Phase |
Mounting | Welded Base |
Poles | 4 |
Enclosure | ODP |
Service Factor | 1 |
Motor Application | General Purpose |
Weight | 16.0 LB |