text.skipToContent text.skipToNavigation


101-1008

Char-Lynn H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor

Item #100152194
each

Product details

  • H Series
  • 4-Bolt Flange
  • 1 in Straight Shaft w/Woodruff Key
  • 1/2 NPTF Side Port
  • Nitrile Seals

description

  • Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.

features

  • Integrated proven orbit motor principle results in a compact yet powerful package
  • Hydrodynamic journal bearings extend bearing life
  • Three-zone pressure design allows for an increased shaft seal and bearing life

options

  • SAE ports
  • Splined and tapered shafts

Specifications

Series H Series
Duty Standard-Duty
Mount Type 4 Bolt, 1.75 in Pilot
Shaft Size & Type 1 in Straight w/Woodruff Key
Port Size 1/2
Port Type NPTF
Port Location Side Port
Motor Element Gerotor
Seal Material Buna-N
Displacement (in³/rev) 22.6
Special Features None
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 3 1/4 in
Output Torque at Rated PSI (inch/pounds) 3604 in lb
Maximum Speed 152 rpm @ 15 gal/min
Pilot Diameter 1 3/4 in
Mounting Holes 3/8-16
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Splines 0
Paint Code A
Shaft Size 1 in
Port Code B
Mounting Type Code B
Shaft Type Straight w/ Woodruff Key
Corrosion Resistant No
Weight 14.55 LB

Supporting Documents

You May Also Like