text.skipToContent text.skipToNavigation


101-1020-009

Char-Lynn H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor

Item #100152206
each
    Shipment Options

Product details

  • H Series Hydraulic Motor
  • 15 gal/min
  • 9.7 in3
  • Shaft: 1 in Straight w/Woodruff Key
  • Manifold, 5/16-18 UNC Threads Side Port

description

  • Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.

features

  • Integrated proven orbit motor principle results in a compact yet powerful package
  • Hydrodynamic journal bearings extend bearing life
  • Three-zone pressure design allows for an increased shaft seal and bearing life

options

  • Five mounting styles
  • Low-speed spool
  • Nine shaft options
  • Speed sensors

Specifications

Series H Series
Duty Standard-Duty
Mount Type 4 Bolt, 1.75 in Pilot
Shaft Size & Type 1 in Straight w/Woodruff Key
Port Size Manifold, 5/16-18 UNC Threads
Port Type Manifold
Port Location Side Port
Motor Element Gerotor
Seal Material Buna-N
Displacement (in³/rev) 9.7
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, 2 Mils Minimum Thickness
Flow [MAX] 15 gal/min
Bolt Circle Dia. 3 1/4 in
RPM [MAX] 353 rpm
Output Torque at Rated PSI (inch/pounds) 2059 in lb
Maximum Speed 353 rpm @ 15 gal/min
Pilot Diameter 1 3/4 in
Mounting Holes 3/8-16
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 1650 psi
Splines 0
Paint Code J
Special Features Hardware Code 00
Shaft Size 1 in
Port Code C
Mounting Type Code B
Special Features Assembly Code 0
Shaft Type Straight w/ Woodruff Key
Corrosion Resistant No
(Catalog) Shaft Type 1 in x 1/4 in Straight
Case Drain Code 0
Port Size & Location Manifold, 5/16-18 Side
Output Shaft Code 01
Catalog Order Number MA100152206
Weight 12.45 LB

Supporting Documents

You May Also Like