Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
Specifications
Case Drain | None |
Corrosion Resistant | No |
Displacement | 185 cm3/Rev |
Special Features Assembly Code | 0 |
Output Torque at Rated PSI (inch/pounds) | 2345.45 in lb |
Mounting Hole Size | 3/8-16 UNC-2B |
Shaft Type | Straight w/ Woodruff Key |
Special Features Hardware Code | 00 |
Shaft Size & Type | 1 in x 1/4 in Straight |
Flow Rate | 57 lpm |
Case Drain Code | 0 |
Rotation | Standard Rotation |
Flange Orientation | Standard |
Paint Code | A |
Series | H Series |
Torque | 265 Nm |
Mounting Type Code | B |
Port Type | Manifold, O-Ring |
Intermittent Pressure [Max] | 148 bar |
Mount Type | 4 Bolt |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Paint | Primer Low Gloss Black |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Holes | 3/8-16 |
Splines | 0 |
Seal Material | Buna-N |
Port Size & Location | Manifold, 5/16-18 Side |
Port Code | C |
Pilot Diameter | 1.75 in |
Pressure [Max] | 1600 psi |
Inlet Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 11.3 |
Flow [Max] | 15 gal/min |
Bolt Circle Dia. | 3 1/4 in |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
Port Location | Side Port |
Motor Type | Spool Valve |
RPM [Max] | 304 rpm |
RPM [Min] | 304 rpm |
Duty | Standard-Duty |
Material | Cast Iron |
Motor Element | Gerotor |
Output Shaft Code | 01 |
Weight | 12.7 LB |