Product details
- H Series
- 2-Bolt Flange
- 1 in Straight Shaft w/Woodruff Key
- 1/2 NPTF Side Port
- Nitrile Seals
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
options
- SAE ports
- Splined and tapered shafts
Specifications
Motor Element | Gerotor |
Special Features | None |
Mounting Holes | 0.535 in |
Paint/Packaging | N/A |
Mounting Type Code | A |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Displacement (in³/rev) | 2.8 |
Port Type | NPTF |
Inlet Pressure [Max] | 2500 psi |
Mount Type | 2 Bolt Flange |
Shaft Type | Straight w/ Woodruff Key |
Motor Type | Spool Valve |
Pilot Diameter | 3.25 in |
Splines | 0 |
Port Size | 1/2 |
Port Code | B |
Rotation | Standard Rotation |
Paint Code | J |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Port Location | Side Port |
Duty | Standard-Duty |
Corrosion Resistant | No |
Flange Orientation | Standard |
Case Drain | None |
Seal Material | Buna-N |
Bolt Circle Dia. | 4.18 in |
Series | H Series |
Output Torque at Rated PSI (inch/pounds) | 650 in lb |
Weight | 11.2 LB |