Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
Specifications
Material | Cast Iron |
Flange Orientation | Standard |
Flow Rate | 57 lpm |
Flow [Max] | 15 gal/min |
Paint | Low Gloss Black 2 Mils Min Thick |
Shaft Type | Straight w/ Woodruff Key |
Paint Code | J |
RPM [Max] | 304 rpm |
Port Type | SAE O-Ring |
Intermittent Pressure [Max] | 148 bar |
Pressure [Max] | 1600 psi |
Pilot Diameter | 3.25 in |
Special Features Hardware Code | 00 |
Special Features Assembly Code | 0 |
Port Size & Location | SAE-10 Side |
Output Torque at Rated PSI (inch/pounds) | 2345.45 in lb |
Case Drain Code | 0 |
Motor Type | Spool Valve |
Torque | 265 Nm |
RPM [Min] | 304 rpm |
Series | H Series |
Displacement (in³/rev) | 11.3 |
Inlet Pressure [Max] | 2500 psi |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Type Code | A |
Port Size | 7/8-14 |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Rotation | Standard Rotation |
Corrosion Resistant | No |
Output Shaft Code | 01 |
Motor Element | Gerotor |
Displacement | 185 cm3/Rev |
Duty | Standard-Duty |
Case Drain | None |
Seal Material | Buna-N |
Mounting Hole Size | 0.54 in |
Shaft Size & Type | 1 in x 1/4 in Straight |
Mounting Holes | 0.535 in |
Mount Type | 2 Bolt |
Bolt Circle Dia. | 4.19 in |
Splines | 0 |
Port Location | Side Port |
Port Code | A |
Weight | 13.25 LB |