Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
Specifications
Inlet Pressure [Max] | 2500 psi |
Case Drain Code | 0 |
Paint/Packaging | Low Gloss Black, Individual Box |
Pressure [Max] | 1800 psi |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Special Features Assembly Code | 0 |
Paint | Primer Low Gloss Black |
Series | H Series |
Motor Element | Gerotor |
Material | Cast Iron |
Rotation | Standard Rotation |
Case Drain | None |
Splines | 0 |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
Flange Orientation | Standard |
Displacement | 96 cm3/Rev |
Special Features Hardware Code | 00 |
Mounting Holes | 0.535 in |
Flow Rate | 57 lpm |
Mounting Hole Size | 0.54 in |
Mount Type | 2 Bolt |
Displacement (in³/rev) | 5.9 |
Paint Code | A |
Port Type | Manifold, O-Ring |
Output Shaft Code | 01 |
Flow [Max] | 15 gal/min |
RPM [Max] | 585 rpm |
Torque | 155 Nm |
Port Code | C |
Bolt Circle Dia. | 4.19 in |
Duty | Standard-Duty |
Port Size & Location | Manifold, 5/16-18 Side |
Pilot Diameter | 3.25 in |
Port Location | Side Port |
Motor Type | Spool Valve |
Shaft Type | Straight w/ Woodruff Key |
RPM [Min] | 585 rpm |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Shaft Size & Type | 1 in x 1/4 in Straight |
Corrosion Resistant | No |
Seal Material | Buna-N |
Intermittent Pressure [Max] | 165 bar |
Mounting Type Code | A |
Weight | 12.4 LB |