Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Speed sensors
- Nine shaft options
Specifications
Inlet Pressure [Max] | 2500 psi |
Intermittent Pressure [Max] | 138 bar |
Case Drain Code | 0 |
Paint Code | A |
Splines | 0 |
Shaft Type | Straight w/ Woodruff Key |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 2672.92 in lb |
Pilot Diameter | 3.25 in |
Port Location | Side Port |
Duty | Standard-Duty |
Motor Element | Gerotor |
Paint | Primer Low Gloss Black |
Displacement (in³/rev) | 14.1 |
Special Features | None |
Material | Cast Iron |
RPM [Min] | 243 rpm |
Series | H Series |
Motor Type | Spool Valve |
Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
Port Code | C |
Bolt Circle Dia. | 4.19 in |
Corrosion Resistant | No |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
Pressure [Max] | 1450 psi |
Output Shaft Code | 01 |
Torque | 302 Nm |
Mounting Type Code | A |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Holes | 0.535 in |
RPM [Max] | 243 rpm |
Displacement | 231 cm3/Rev |
Case Drain | None |
Special Features Assembly Code | 0 |
Seal Material | Buna-N |
Mount Type | 2 Bolt |
Shaft Size & Type | 1 in x 1/4 in Straight |
Port Type | Manifold, O-Ring |
Flow Rate | 57 lpm |
Mounting Hole Size | 0.54 in |
Rotation | Standard Rotation |
Weight | 13.95 LB |