Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Inlet Pressure [Max] | 2500 psi |
Mounting Holes | 3/8-16 |
Pilot Diameter | 1.75 in |
Port Location | Side Port |
Paint Code | A |
Seal Material | Buna-N |
Port Size | 1/2-14 |
Special Features | None |
Flow Rate | 57 lpm |
Case Drain | None |
RPM [Max] | 760 rpm |
Material | Cast Iron |
Mounting Type Code | B |
Case Drain Code | 0 |
Bolt Circle Dia. | 3 1/4 in |
Special Features Hardware Code | 00 |
Motor Element | Gerotor |
Motor Type | Spool Valve |
Displacement (in³/rev) | 4.5 |
Port Size & Location | 1/2 in NPTF Side |
Torque | 118 Nm |
Mounting Hole Size | 3/8-16 UNC-2B |
Splines | 6 |
Series | H Series |
Output Shaft Code | 02 |
Mount Type | 4 Bolt |
Displacement | 74 cm3/Rev |
Duty | Standard-Duty |
Flange Orientation | Standard |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Code | B |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Port Type | NPTF |
Rotation | Standard Rotation |
Corrosion Resistant | No |
Shaft Size & Type | 1 in - 6T Spline |
Intermittent Pressure [Max] | 165 bar |
Paint | Primer Low Gloss Black |
RPM [Min] | 760 rpm |
Pressure [Max] | 1800 psi |
Shaft Type | Splined |
Flow [Max] | 15 gal/min |
Special Features Assembly Code | 0 |
Weight | 11.5 LB |