Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Splines | 6 |
Pressure [Max] | 1800 psi |
Mounting Holes | 3/8-16 |
Paint Code | A |
Torque | 118 Nm |
Special Features Assembly Code | 0 |
Case Drain Code | 0 |
Output Shaft Code | 02 |
Flow Rate | 57 lpm |
Flange Orientation | Standard |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
RPM [Max] | 760 rpm |
Special Features Hardware Code | 00 |
Bolt Circle Dia. | 3 1/4 in |
Port Size & Location | SAE-10 Side |
Mounting Type Code | B |
Case Drain | None |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Displacement | 74 cm3/Rev |
Corrosion Resistant | No |
Port Code | A |
RPM [Min] | 760 rpm |
Inlet Pressure [Max] | 2500 psi |
Mount Type | 4 Bolt |
Seal Material | Buna-N |
Shaft Size & Type | 1 in - 6T Spline |
Port Size | 7/8-14 |
Series | H Series |
Port Location | Side Port |
Paint | Primer Low Gloss Black |
Special Features | None |
Mounting Hole Size | 3/8-16 UNC-2B |
Displacement (in³/rev) | 4.52 |
Motor Element | Gerotor |
Shaft Type | Splined |
Material | Cast Iron |
Intermittent Pressure [Max] | 165 bar |
Port Type | SAE O-Ring |
Rotation | Standard Rotation |
Duty | Standard-Duty |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Pilot Diameter | 1.75 in |
Flow [Max] | 15 gal/min |
Motor Type | Spool Valve |
Weight | 11.5 LB |