Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Spline Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Duty | Standard-Duty |
Motor Type | Spool Valve |
RPM [Min] | 152 rpm |
Motor Element | Gerotor |
Shaft Type | Splined |
Output Torque at Rated PSI (inch/pounds) | 3602 in lb |
Rotation | Standard Rotation |
Case Drain | None |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
Material | Cast Iron |
Port Location | Side Port |
Paint | Primer Low Gloss Black |
Paint Code | A |
Mounting Hole Size | 3/8-16 UNC-2B |
Inlet Pressure [Max] | 2500 psi |
Shaft Size & Type | 1 in - 6T Spline |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Special Features Hardware Code | 00 |
Output Shaft Code | 02 |
Splines | 6 |
Mount Type | 4 Bolt |
Port Type | Manifold, O-Ring |
Flange Orientation | Standard |
Intermittent Pressure [Max] | 103 bar |
Corrosion Resistant | No |
Flow Rate | 57 lpm |
Torque | 407 Nm |
Mounting Holes | 3/8-16 |
Port Code | C |
Series | H Series |
RPM [Max] | 152 rpm |
Special Features | None |
Special Features Assembly Code | 0 |
Flow [Max] | 15 gal/min |
Displacement (in³/rev) | 22.58 |
Mounting Type Code | B |
Case Drain Code | 0 |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Seal Material | Buna-N |
Displacement | 370 cm3/Rev |
Bolt Circle Dia. | 3 1/4 in |
Pressure [Max] | 1250 psi |
Pilot Diameter | 1.75 in |
Weight | 14.7 LB |