Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Special Features Assembly Code | 0 |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Mounting Type Code | A |
Flow [Max] | 15 gal/min |
Case Drain Code | 0 |
Motor Type | Spool Valve |
Bolt Circle Dia. | 4.19 in |
Material | Cast Iron |
Case Drain | None |
Flow Rate | 57 lpm |
RPM [Min] | 585 rpm |
Splines | 6 |
Mounting Hole Size | 0.54 in |
Torque | 155 Nm |
Flange Orientation | Standard |
Paint | Primer Low Gloss Black |
Paint/Packaging | Low Gloss Black, Individual Box |
RPM [Max] | 585 rpm |
Motor Element | Gerotor |
Displacement | 96 cm3/Rev |
Series | H Series |
Pressure [Max] | 1800 psi |
Shaft Size & Type | 1 in - 6T Spline |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Shaft Type | Splined |
Port Size & Location | 1/2 in NPTF Side |
Corrosion Resistant | No |
Intermittent Pressure [Max] | 165 bar |
Output Shaft Code | 02 |
Seal Material | Buna-N |
Special Features Hardware Code | 00 |
Mount Type | 2 Bolt |
Rotation | Standard Rotation |
Paint Code | A |
Port Code | B |
Duty | Standard-Duty |
Port Size | 1/2-14 |
Special Features | None |
Displacement (in³/rev) | 5.9 |
Mounting Holes | 0.535 in |
Port Location | Side Port |
Inlet Pressure [Max] | 2500 psi |
Port Type | NPTF |
Pilot Diameter | 3.25 in |
Weight | 13.0 LB |