Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Pressure [Max] | 1600 psi |
Displacement (in³/rev) | 11.3 |
Mount Type | 2 Bolt |
Port Size & Location | 1/2 in NPTF Side |
Corrosion Resistant | No |
Special Features Hardware Code | 00 |
Motor Type | Spool Valve |
Shaft Size & Type | 1 in - 6T Spline |
Paint Code | A |
Splines | 6 |
RPM [Max] | 304 rpm |
Port Type | NPTF |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Mounting Type Code | A |
Port Code | B |
Inlet Pressure [Max] | 2500 psi |
Flow Rate | 57 lpm |
Seal Material | Buna-N |
Shaft Type | Splined |
Pilot Diameter | 3.25 in |
Torque | 265 Nm |
Output Shaft Code | 02 |
Port Size | 1/2-14 |
Case Drain | None |
Rotation | Standard Rotation |
Series | H Series |
Duty | Standard-Duty |
Material | Cast Iron |
Mounting Holes | 0.535 in |
Displacement | 185 cm3/Rev |
Mounting Hole Size | 0.54 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 2345.45 in lb |
Case Drain Code | 0 |
Special Features | None |
RPM [Min] | 304 rpm |
Flange Orientation | Standard |
Port Location | Side Port |
Motor Element | Gerotor |
Intermittent Pressure [Max] | 148 bar |
Special Features Assembly Code | 0 |
Bolt Circle Dia. | 4.19 in |
Paint | Primer Low Gloss Black |
Weight | 12.8 LB |