Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Special Features | Flange Rotated 90° |
Paint | Primer Low Gloss Black |
Port Code | B |
Torque | 155 Nm |
Mounting Hole Size | 0.54 in |
RPM [Min] | 585 rpm |
Duty | Standard-Duty |
Mounting Holes | 0.535 in |
Motor Element | Gerotor |
Mounting Type Code | A |
Special Features Hardware Code | 00 |
Shaft Type | Straight w/ Woodruff Key |
Special Features Assembly Code | 2 |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Pilot Diameter | 3.25 in |
Case Drain | None |
Pressure [Max] | 1800 psi |
Bolt Circle Dia. | 4.19 in |
Corrosion Resistant | No |
Intermittent Pressure [Max] | 165 bar |
Displacement | 96 cm3/Rev |
Port Type | NPTF |
Port Size | 1/2-14 |
Material | Cast Iron |
Rotation | Flange |
Splines | 0 |
Mount Type | 2 Bolt |
Flange Orientation | Flange Rotated 90° |
Flow [Max] | 15 gal/min |
Inlet Pressure [Max] | 2500 psi |
Paint Code | A |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Location | Side Port |
Motor Type | Spool Valve |
Shaft Size & Type | 1 in x 1/4 in Straight |
Seal Material | Buna-N |
Case Drain Code | 0 |
Displacement (in³/rev) | 5.9 |
RPM [Max] | 585 rpm |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Series | H Series |
Flow Rate | 57 lpm |
Port Size & Location | 1/2 in NPTF Side |
Output Shaft Code | 01 |
Weight | 12.29 LB |