Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Bolt Circle Dia. | 4.19 in |
Displacement | 231 cm3/Rev |
Special Features Hardware Code | AA |
Corrosion Resistant | No |
Rotation | Standard Rotation |
Paint/Packaging | Low Gloss Black, Individual Box |
Paint | Primer Low Gloss Black |
Output Shaft Code | 01 |
Mount Type | 2 Bolt |
Flange Orientation | Standard |
Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
Port Size | 1/2-14 |
Material | Cast Iron |
Mounting Hole Size | 0.54 in |
RPM [Min] | 243 rpm |
Mounting Type Code | A |
Port Code | B |
Motor Type | Spool Valve |
Case Drain | None |
Intermittent Pressure [Max] | 138 bar |
Case Drain Code | 0 |
Motor Element | Gerotor |
Torque | 302 Nm |
Series | H Series |
RPM [Max] | 243 rpm |
Displacement (in³/rev) | 14.1 |
Port Size & Location | 1/2 in NPTF Side |
Shaft Size & Type | 1 in x 1/4 in Straight |
Pilot Diameter | 3.25 in |
Duty | Standard-Duty |
Output Torque at Rated PSI (inch/pounds) | 2669 in lb |
Seal Material | Buna-N |
Paint Code | A |
Port Location | Side Port |
Special Features Assembly Code | 0 |
Shaft Type | Straight w/ Woodruff Key |
Flow [Max] | 15 gal/min |
Flow Rate | 57 lpm |
Pressure [Max] | 1450 psi |
Splines | 0 |
Port Type | NPTF |
Special Features | Free Running Gerotor |
Mounting Holes | 0.535 in |
Inlet Pressure [Max] | 2500 psi |
Weight | 13.0 LB |