Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Intermittent Pressure [Max] | 165 bar |
Corrosion Resistant | No |
Output Torque at Rated PSI (inch/pounds) | 646.1 in lb |
Special Features Assembly Code | 0 |
Mounting Hole Size | 3/8-16 UNC-2B |
Special Features | None |
Case Drain | None |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Pilot Diameter | 1.75 in |
Splines | 0 |
Port Size | 1/2-14 |
Motor Element | Gerotor |
Flange Orientation | Standard |
RPM [Max] | 969 rpm |
Material | Cast Iron |
Shaft Size & Type | Straight |
RPM [Min] | 969 rpm |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Code | B |
Pressure [Max] | 1800 psi |
Mounting Type Code | B |
Flow [Max] | 12 gal/min |
Seal Material | Buna-N |
Torque | 73 Nm |
Mounting Holes | 3/8-16 |
Port Size & Location | 1/2 in NPTF Side |
Special Features Hardware Code | 00 |
Flow Rate | 45 lpm |
Case Drain Code | 0 |
Mount Type | 4 Bolt |
Port Type | NPTF |
Output Shaft Code | 08 |
Bolt Circle Dia. | 3 1/4 in |
Series | H Series |
Displacement (in³/rev) | 2.8 |
Shaft Type | Straight w/ Cross Hole |
Duty | Standard-Duty |
Inlet Pressure [Max] | 2500 psi |
Motor Type | Spool Valve |
Paint | Primer Low Gloss Black |
Rotation | Standard Rotation |
Displacement | 46 cm3/Rev |
Paint Code | A |
Weight | 11.2 LB |