Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Size & Location | 1/2 in NPTF Side |
Displacement (in³/rev) | 4.52 |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Pilot Diameter | 3.25 in |
Pressure [Max] | 1800 psi |
RPM [Max] | 760 rpm |
Flange Orientation | Standard |
Rotation | Standard Rotation |
Mount Type | 2 Bolt |
Displacement | 74 cm3/Rev |
Port Code | B |
Duty | Standard-Duty |
Flow [Max] | 15 gal/min |
Torque | 118 Nm |
Material | Cast Iron |
Motor Type | Spool Valve |
Shaft Size & Type | Straight |
Mounting Holes | 0.535 in |
Bolt Circle Dia. | 4.187 in |
Special Features | None |
Paint | Primer Low Gloss Black |
Seal Material | Buna-N |
Inlet Pressure [Max] | 2500 psi |
Port Location | Side Port |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Motor Element | Gerotor |
Case Drain | None |
RPM [Min] | 760 rpm |
Case Drain Code | 0 |
Intermittent Pressure [Max] | 165 bar |
Special Features Assembly Code | 0 |
Output Shaft Code | 08 |
Series | H Series |
Port Size | 1/2-14 |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Shaft Type | Straight w/ Cross Hole |
Paint Code | A |
Special Features Hardware Code | 00 |
Mounting Type Code | A |
Flow Rate | 57 lpm |
Mounting Hole Size | 0.54 in |
Splines | 0 |
Port Type | NPTF |
Corrosion Resistant | No |
Weight | 13.0 LB |