text.skipToContent text.skipToNavigation


101-1333-009

Char-Lynn H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor

Item #100162737
each

Product details

  • H Series Hydraulic Motor
  • 15 gal/min
  • 5.9 in3
  • Shaft: 1 in Straight w/Woodruff Key, Corrosion Resistant
  • 1/2 Side Port

features

  • Integrated proven orbit motor principle results in a compact yet powerful package
  • Hydrodynamic journal bearings extend bearing life
  • Three-zone pressure design allows for an increased shaft seal and bearing life

Specifications

Series H Series
Duty Standard-Duty
Mount Type 4 Bolt, 1.75 in Pilot
Shaft Size & Type 1 in Straight w/Woodruff Key, Corrosion Resistant
Port Size 1/2
Port Type NPTF
Port Location Side Port
Motor Element Gerotor
Seal Material Buna-N
Displacement (in³/rev) 5.9
Special Features None
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Flow [MAX] 15 gal/min
Bolt Circle Dia. 3 1/4 in
RPM [MAX] 585 rpm
Output Torque at Rated PSI (inch/pounds) 1368 in lb
Maximum Speed 585 rpm @ 15 gal/min
Pilot Diameter 1 3/4 in
Mounting Holes 3/8-16
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 1800 psi
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 1 in
Port Code B
Mounting Type Code B
Special Features Assembly Code 0
Shaft Type Straight w/ Woodruff Key, Corrosion Resistant
Corrosion Resistant No
Case Drain Code 0
Port Size & Location 1/2 in NPTF Side
Output Shaft Code 27
Weight 13.0 LB

Supporting Documents

You May Also Like