Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Mounting Hole Size | 3/8-16 UNC-2B |
Port Code | C |
Displacement | 74 cm3/Rev |
Paint/Packaging | Low Gloss Black, Individual Box |
Mount Type | 4 Bolt |
Paint Code | A |
Special Features Assembly Code | 1 |
Flow [Max] | 15 gal/min |
Port Size | Manifold, 5/16-18 UNC Threads |
RPM [Min] | 760 rpm |
Intermittent Pressure [Max] | 165 bar |
Pilot Diameter | 1.75 in |
Series | H Series |
Bolt Circle Dia. | 3 1/4 in |
Case Drain Code | 3 |
Inlet Pressure [Max] | 2500 psi |
Seal Material | Viton |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Flange Orientation | Standard |
Paint | Primer Low Gloss Black |
Mounting Holes | 3/8-16 |
Displacement (in³/rev) | 4.52 |
Mounting Type Code | B |
Special Features Hardware Code | AK |
Port Type | Manifold, O-Ring |
Port Location | Side Port |
Flow Rate | 57 lpm |
Shaft Size & Type | Straight |
Torque | 118 Nm |
Special Features | None |
Motor Type | Spool Valve |
Motor Element | Gerotor |
Splines | 0 |
Output Shaft Code | 07 |
Case Drain | Manifold Case Drain |
Shaft Type | Straight w/ Cross Hole |
Rotation | Reverse |
RPM [Max] | 760 rpm |
Material | Cast Iron |
Pressure [Max] | 1800 psi |
Weight | 0.0 LB |