text.skipToContent text.skipToNavigation


101-1372-009

Char-Lynn H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor

Item #100162381
each

Product details

features

  • Integrated proven orbit motor principle results in a compact yet powerful package
  • Hydrodynamic journal bearings extend bearing life
  • Three-zone pressure design allows for an increased shaft seal and bearing life

Specifications

Series H Series
Mount Type 2 Bolt, SAE-A
Port Size 1/2
Port Type NPTF
Port Location Side Port
Motor Element Gerotor
Displacement (in³/rev) 2.8
Special Features None
Case Drain None
Motor Type Spool Valve
Paint/Packaging No Paint, Bulk Box Option
Flow [MAX] 12 gal/min
Bolt Circle Dia. 4.18 in
RPM [MAX] 969 rpm
Output Torque at Rated PSI (inch/pounds) 650 in lb
Maximum Speed 969 rpm @ 12 gal/min
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 1800 psi
Paint Code B
Special Features Hardware Code 00
Port Code B
Mounting Type Code A
Special Features Assembly Code 0
Case Drain Code 0
Port Size & Location 1/2 in NPTF Side
Output Shaft Code 09
Weight 0.0 LB

You May Also Like