Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Displacement | 46 cm3/Rev |
Seal Material | Buna-N |
Duty | Standard-Duty |
Case Drain | None |
Inlet Pressure [Max] | 2500 psi |
Corrosion Resistant | No |
Splines | 0 |
Mount Type | 2 Bolt |
RPM [Min] | 969 rpm |
RPM [Max] | 969 rpm |
Displacement (in³/rev) | 2.8 |
Mounting Hole Size | 0.54 in |
Special Features Assembly Code | 0 |
Motor Element | Gerotor |
Case Drain Code | 0 |
Special Features Hardware Code | 00 |
Torque | 73 Nm |
Port Location | Side Port |
Mounting Holes | 0.535 in |
Paint | Primer Low Gloss Black |
Port Code | C |
Mounting Type Code | A |
Paint Code | A |
Motor Type | Spool Valve |
Special Features | None |
Intermittent Pressure [Max] | 165 bar |
Output Torque at Rated PSI (inch/pounds) | 646.1 in lb |
Pressure [Max] | 1800 psi |
Shaft Size & Type | Straight |
Flange Orientation | Standard |
Shaft Type | Straight w/ Cross Hole |
Paint/Packaging | Low Gloss Black, Individual Box |
Bolt Circle Dia. | 4.19 in |
Output Shaft Code | 08 |
Series | H Series |
Flow [Max] | 12 gal/min |
Pilot Diameter | 3.25 in |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
Flow Rate | 45 lpm |
Rotation | Standard Rotation |
Port Type | Manifold, O-Ring |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Material | Cast Iron |
Weight | 11.794 LB |