Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Material | Cast Iron |
Displacement | 46 cm3/Rev |
Output Shaft Code | 07 |
RPM [Max] | 969 rpm |
Port Location | Side Port |
Rotation | Standard Rotation |
Shaft Type | Straight w/ Cross Hole |
Shaft Size & Type | Straight |
Special Features | None |
Bolt Circle Dia. | 3 1/4 in |
Motor Element | Gerotor |
RPM [Min] | 969 rpm |
Duty | Standard-Duty |
Torque | 73 Nm |
Pilot Diameter | 1.75 in |
Port Type | Manifold, O-Ring |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 650 in lb |
Motor Type | Spool Valve |
Port Size | Manifold, 5/16-18 UNC Threads |
Flange Orientation | Standard |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Case Drain Code | 0 |
Case Drain | None |
Series | H Series |
Pressure [Max] | 1800 psi |
Corrosion Resistant | No |
Paint/Packaging | Low Gloss Black, Individual Box |
Intermittent Pressure [Max] | 165 bar |
Flow [Max] | 12 gal/min |
Inlet Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Mounting Type Code | B |
Displacement (in³/rev) | 2.81 |
Mounting Hole Size | 3/8-16 UNC-2B |
Splines | 0 |
Mounting Holes | 3/8-16 |
Mount Type | 4 Bolt |
Port Code | C |
Flow Rate | 45 lpm |
Paint Code | A |
Weight | 13.0 LB |