Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Mounting Holes | 0.535 in |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 3107 in lb |
Shaft Type | Straight w/ Woodruff Key |
Port Size | 7/8-14 |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Series | H Series |
Mount Type | 2 Bolt |
Output Shaft Code | 01 |
Seal Material | Buna-N |
Corrosion Resistant | No |
Shaft Size & Type | 1 in x 1/4 in Straight |
Special Features | Low Speed Valve |
Port Code | A |
Motor Element | Gerotor |
Bolt Circle Dia. | 4.187 in |
Pilot Diameter | 3.25 in |
Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
Pressure [Min] | 600 psi |
Paint Code | A |
Displacement (in³/rev) | 17.94 |
Torque | 351 Nm |
RPM [Min] | 192 rpm |
Mounting Hole Size | 0.54 in |
Flow [Max] | 15 gal/min |
Flow Rate | 57 lpm |
Port Size & Location | SAE-10 Side |
Rotation | Standard Rotation |
Displacement | 294 cm3/Rev |
Splines | 0 |
RPM [Max] | 192 rpm |
Motor Type | Spool Valve |
Pressure [Max] | 1350 psi |
Special Features Hardware Code | AB |
Port Type | SAE O-Ring |
Material | Cast Iron |
Duty | Standard-Duty |
Intermittent Pressure [Max] | 124 bar |
Case Drain Code | 0 |
Flange Orientation | Standard |
Case Drain | None |
Inlet Pressure [Max] | 2500 psi |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Mounting Type Code | A |
Weight | 13.0 LB |