Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Flange Orientation | Standard |
Shaft Size & Type | 1 in x 1/4 in Straight |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Motor Type | Spool Valve |
Paint Code | A |
Series | H Series |
Special Features Hardware Code | 00 |
Intermittent Pressure [Max] | 103 bar |
Output Torque at Rated PSI (inch/pounds) | 3602 in lb |
Material | Cast Iron |
Bolt Circle Dia. | 4.187 in |
Port Size | 7/8-14 |
Displacement | 370 cm3/Rev |
Paint | Primer Low Gloss Black |
Torque | 407 Nm |
Special Features Assembly Code | 0 |
Port Code | F |
Flow [Max] | 15 gal/min |
Displacement (in³/rev) | 22.58 |
Mount Type | 2 Bolt |
Shaft Type | Straight w/ Woodruff Key |
Pilot Diameter | 3.25 in |
Motor Element | Gerotor |
Mounting Type Code | D |
Case Drain | None |
Flow Rate | 57 lpm |
Splines | 0 |
Output Shaft Code | 01 |
Case Drain Code | 0 |
Pressure [Max] | 1250 psi |
Inlet Pressure [Max] | 2500 psi |
RPM [Min] | 152 rpm |
Mounting Hole Size | 0.54 in |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Port Type | SAE O-Ring |
Special Features | None |
RPM [Max] | 152 rpm |
Weight | 1.0 LB |