Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Paint | Primer Low Gloss Black |
Shaft Type | Straight w/ Woodruff Key |
Special Features Assembly Code | 0 |
Mount Type | 2 Bolt |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Pilot Diameter | 3.25 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Motor Type | Spool Valve |
Inlet Pressure [Max] | 2500 psi |
Port Size | 7/8-14 |
Flow [Max] | 15 gal/min |
Flange Orientation | Standard |
Port Code | F |
Case Drain Code | 0 |
Series | H Series |
Flow Rate | 57 lpm |
Intermittent Pressure [Max] | 148 bar |
Output Torque at Rated PSI (inch/pounds) | 2345.45 in lb |
Torque | 265 Nm |
Mounting Holes | 0.535 in |
Material | Cast Iron |
Splines | 0 |
Mounting Type Code | A |
Case Drain | None |
Output Shaft Code | 01 |
Special Features | None |
Bolt Circle Dia. | 4.19 in |
Shaft Size & Type | 1 in x 1/4 in Straight |
Mounting Hole Size | 0.54 in |
Port Type | SAE O-Ring |
RPM [Min] | 304 rpm |
Special Features Hardware Code | 00 |
Paint Code | A |
RPM [Max] | 304 rpm |
Motor Element | Gerotor |
Pressure [Max] | 1600 psi |
Displacement (in³/rev) | 11.3 |
Displacement | 185 cm3/Rev |
Weight | 13.2 LB |