Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Location | Side Port |
Displacement | 370 cm3/Rev |
Seal Material | Buna-N |
Shaft Size & Type | 1 in x 1/4 in Straight |
Duty | Standard-Duty |
Output Torque at Rated PSI (inch/pounds) | 3602 in lb |
Paint | Primer Low Gloss Black |
RPM [Max] | 152 rpm |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Pilot Diameter | 1.75 in |
Series | H Series |
Bolt Circle Dia. | 3 1/4 in |
Rotation | Standard Rotation |
Corrosion Resistant | No |
Motor Element | Gerotor |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Special Features Assembly Code | 0 |
Port Type | Manifold, O-Ring |
Flow Rate | 57 lpm |
Intermittent Pressure [Max] | 103 bar |
Flange Orientation | Standard |
Port Size | Manifold, M8 x 1.25 Threads, M8 X 1.25-6H |
Mounting Type Code | E |
Case Drain Code | 2 |
Shaft Type | Straight w/ Woodruff Key |
Special Features | None |
Mounting Holes | M10 x 1.5 |
Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
Splines | 0 |
Motor Type | Spool Valve |
Displacement (in³/rev) | 22.58 |
Flow [Max] | 15 gal/min |
RPM [Min] | 152 rpm |
Torque | 407 Nm |
Paint Code | A |
Port Code | D |
Mounting Hole Size | 10 mm |
Pressure [Max] | 1250 psi |
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 2500 psi |
Material | Cast Iron |
Output Shaft Code | 01 |
Mount Type | 4 Bolt |
Weight | 13.0 LB |