Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
RPM [Min] | 353 rpm |
Port Location | Side Port |
Case Drain | G 1/4 (BSP) |
Pilot Diameter | 1.75 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Displacement (in³/rev) | 9.7 |
Corrosion Resistant | No |
Paint | Primer Low Gloss Black |
Pressure [Max] | 1650 psi |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
Intermittent Pressure [Max] | 155 bar |
Mounting Type Code | E |
Flange Orientation | Standard |
Motor Element | Gerotor |
Series | H Series |
Output Shaft Code | 01 |
Port Type | BSP |
Case Drain Code | 2 |
Material | Cast Iron |
Port Code | E |
Flow [Max] | 15 gal/min |
Flow Rate | 57 lpm |
Special Features Assembly Code | 0 |
Mount Type | 4 Bolt |
Bolt Circle Dia. | 3 1/4 in |
Splines | 0 |
Paint Code | A |
Mounting Hole Size | 10 mm |
Shaft Type | Straight w/ Woodruff Key |
Inlet Pressure [Max] | 2500 psi |
Special Features | None |
Port Size | G 1/2 |
Mounting Holes | M10 x 1.5 |
Rotation | Standard Rotation |
Output Torque at Rated PSI (inch/pounds) | 2059 in lb |
RPM [Max] | 353 rpm |
Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
Seal Material | Buna-N |
Displacement | 159 cm3/Rev |
Shaft Size & Type | 1 in x 1/4 in Straight |
Torque | 233 Nm |
Motor Type | Spool Valve |
Weight | 13.0 LB |