Char-Lynn
101-1593-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152455
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 14.1 in3
- Shaft: 1 in Straight w/Woodruff Key
- Manifold, M8 x 1.25 Threads Side Port
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
options
- SAE ports
- Splined and tapered shafts
Specifications
Corrosion Resistant | No |
Paint/Packaging | Low Gloss Black, Individual Box |
Paint Code | A |
Special Features Hardware Code | 00 |
Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
Mounting Type Code | A |
Motor Element | Gerotor |
Mount Type | 2 Bolt, SAE-A |
Bolt Circle Dia. | 4.18 in |
Port Code | D |
Series | H Series |
Shaft Size & Type | 1 in x 1/4 in Straight |
Mounting Holes | 0.535 in |
Rotation | Standard Rotation |
Case Drain Code | 2 |
Seal Material | Buna-N |
Flow [Max] | 15 gal/min |
Motor Type | Spool Valve |
Pilot Diameter | 3.25 in |
Output Torque at Rated PSI (inch/pounds) | 2669 in lb |
RPM [Max] | 243 rpm |
Output Shaft Code | 01 |
Duty | Standard-Duty |
Port Size | Manifold, M8 x 1.25 Threads |
Port Location | Side Port |
Case Drain | G 1/4 (BSP) |
Special Features Assembly Code | 0 |
Pressure [Max] | 1450 psi |
Shaft Type | Straight w/ Woodruff Key |
Splines | 0 |
Port Type | Manifold |
Special Features | None |
Flange Orientation | Standard |
Inlet Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 14.1 |
Weight | 13.0 LB |