Char-Lynn
101-1594-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152456
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 17.9 in3
- Shaft: 1 in Straight w/Woodruff Key
- Manifold, M8 x 1.25 Threads Side Port
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
options
- SAE ports
- Splined and tapered shafts
Specifications
Flange Orientation | Standard |
Inlet Pressure [Max] | 2500 psi |
Paint/Packaging | Low Gloss Black, Individual Box |
Output Shaft Code | 01 |
Shaft Size & Type | 1 in x 1/4 in Straight |
Special Features | None |
Mounting Holes | 0.535 in |
Mount Type | 2 Bolt, SAE-A |
Port Size | Manifold, M8 x 1.25 Threads |
Rotation | Standard Rotation |
Flow [Max] | 15 gal/min |
Case Drain | G 1/4 (BSP) |
Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
Motor Element | Gerotor |
Motor Type | Spool Valve |
Pilot Diameter | 3.25 in |
Series | H Series |
Special Features Hardware Code | 00 |
Port Type | Manifold |
Corrosion Resistant | No |
Special Features Assembly Code | 0 |
Duty | Standard-Duty |
Splines | 0 |
RPM [Max] | 192 rpm |
Pressure [Max] | 1350 psi |
Paint Code | A |
Mounting Type Code | A |
Case Drain Code | 2 |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 3110 in lb |
Seal Material | Buna-N |
Bolt Circle Dia. | 4.18 in |
Displacement (in³/rev) | 17.9 |
Shaft Type | Straight w/ Woodruff Key |
Port Code | D |
Weight | 13.0 LB |