Char-Lynn
101-1595-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152457
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 22.6 in3
- Shaft: 1 in Straight w/Woodruff Key
- Manifold, M8 x 1.25 Threads Side Port
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
options
- SAE ports
- Splined and tapered shafts
Specifications
Mounting Type Code | A |
Case Drain Code | 2 |
Paint Code | A |
Output Torque at Rated PSI (inch/pounds) | 3604 in lb |
Motor Type | Spool Valve |
Port Size | Manifold, M8 x 1.25 Threads |
Special Features Assembly Code | 0 |
Duty | Standard-Duty |
RPM [Max] | 152 rpm |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
Motor Element | Gerotor |
Displacement (in³/rev) | 22.6 |
Output Shaft Code | 01 |
Port Type | Manifold |
Shaft Type | Straight w/ Woodruff Key |
Bolt Circle Dia. | 4.18 in |
Pilot Diameter | 3.25 in |
Special Features | None |
Inlet Pressure [Max] | 2500 psi |
Rotation | Standard Rotation |
Mount Type | 2 Bolt, SAE-A |
Corrosion Resistant | No |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Code | D |
Mounting Holes | 0.535 in |
Splines | 0 |
Flow [Max] | 15 gal/min |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Series | H Series |
Case Drain | G 1/4 (BSP) |
Shaft Size & Type | 1 in x 1/4 in Straight |
Pressure [Max] | 1250 psi |
Port Location | Side Port |
Seal Material | Buna-N |
Weight | 13.0 LB |