Char-Lynn
101-1622-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152481
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 5.9 in3
- Shaft: 1 in SAE-B 6T Splined
- Manifold, M8 x 1.25 Threads Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Case Drain Code | 2 |
Shaft Size & Type | 1 in - 6T Spline |
Pressure [Max] | 1800 psi |
Output Shaft Code | 02 |
Rotation | Standard Rotation |
Splines | 6 |
Mounting Type Code | A |
RPM [Max] | 585 rpm |
Flow [Max] | 15 gal/min |
Inlet Pressure [Max] | 2500 psi |
Shaft Type | Splined |
Port Location | Side Port |
Special Features | None |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
Mounting Holes | 0.535 in |
Seal Material | Buna-N |
Motor Type | Spool Valve |
Displacement (in³/rev) | 5.9 |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Series | H Series |
Mount Type | 2 Bolt, SAE-A |
Special Features Assembly Code | 0 |
Corrosion Resistant | No |
Port Type | Manifold |
Bolt Circle Dia. | 4.18 in |
Flange Orientation | Standard |
Duty | Standard-Duty |
Paint/Packaging | Low Gloss Black, Individual Box |
Pilot Diameter | 3.25 in |
Case Drain | G 1/4 (BSP) |
Motor Element | Gerotor |
Special Features Hardware Code | 00 |
Port Size | Manifold, M8 x 1.25 Threads |
Port Code | D |
Paint Code | A |
Weight | 13.0 LB |