Char-Lynn
101-1625-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152485
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 14.1 in3
- Shaft: 1 in SAE-B 6T Splined
- Manifold, M8 x 1.25 Threads Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Port Type | Manifold |
Motor Type | Spool Valve |
Inlet Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 14.1 |
Output Shaft Code | 02 |
Maximum Speed @ Continuous Flow | 243 rpm @ 15 gal/min |
Motor Element | Gerotor |
Case Drain | G 1/4 (BSP) |
Shaft Type | Splined |
Splines | 6 |
Pilot Diameter | 3.25 in |
Paint Code | A |
Rotation | Standard Rotation |
Bolt Circle Dia. | 4.18 in |
Special Features | None |
Seal Material | Buna-N |
Corrosion Resistant | No |
Case Drain Code | 2 |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 2669 in lb |
Pressure [Max] | 1450 psi |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Type Code | A |
Special Features Assembly Code | 0 |
Special Features Hardware Code | 00 |
Duty | Standard-Duty |
Port Location | Side Port |
Mounting Holes | 0.535 in |
Series | H Series |
Shaft Size & Type | 1 in - 6T Spline |
RPM [Max] | 243 rpm |
Port Code | D |
Port Size | Manifold, M8 x 1.25 Threads |
Flange Orientation | Standard |
Mount Type | 2 Bolt, SAE-A |
Weight | 13.0 LB |