Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
Motor Type | Spool Valve |
Flow Rate | 57 lpm |
Special Features Hardware Code | 00 |
Displacement (in³/rev) | 11.29 |
Inlet Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Shaft Size & Type | 1 in - 6T Spline |
Intermittent Pressure [Max] | 148 bar |
Displacement | 185 cm3/Rev |
Flange Orientation | Standard |
Pressure [Max] | 1600 psi |
Port Type | BSP |
Case Drain Code | 2 |
Duty | Standard-Duty |
RPM [Max] | 304 rpm |
Paint | Primer Low Gloss Black |
Splines | 6 |
Mount Type | 2 Bolt |
Port Size | G 1/2 |
Mounting Type Code | A |
Series | H Series |
Corrosion Resistant | No |
Material | Cast Iron |
Torque | 265 Nm |
Paint Code | A |
Special Features Assembly Code | 0 |
Mounting Holes | 0.535 in |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Pilot Diameter | 3.25 in |
RPM [Min] | 304 rpm |
Motor Element | Gerotor |
Port Code | E |
Output Torque at Rated PSI (inch/pounds) | 2345 in lb |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Mounting Hole Size | 0.54 in |
Output Shaft Code | 02 |
Shaft Type | Splined |
Special Features | None |
Flow [Max] | 15 gal/min |
Bolt Circle Dia. | 4.187 in |
Rotation | Standard Rotation |
Port Location | Side Port |
Weight | 13.0 LB |