Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Location | Side Port |
Motor Element | Gerotor |
Inlet Pressure [Max] | 2500 psi |
Shaft Size & Type | Straight |
Port Size | Manifold, M8 x 1.25 Threads |
Mount Type | 4 Bolt |
Material | Cast Iron |
Special Features Hardware Code | 00 |
Seal Material | Buna-N |
Corrosion Resistant | No |
Output Torque at Rated PSI (inch/pounds) | 650 in lb |
Intermittent Pressure [Max] | 165 bar |
Special Features | None |
Mounting Hole Size | 10 mm |
Pressure [Max] | 1800 psi |
Rotation | Standard Rotation |
RPM [Min] | 969 rpm |
Mounting Holes | M10 x 1.5 |
Pilot Diameter | 1.75 in |
Case Drain | G 1/4 (BSP) |
Paint/Packaging | Low Gloss Black, Individual Box |
Displacement (in³/rev) | 2.81 |
Case Drain Code | 2 |
Flow Rate | 45 lpm |
Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
Motor Type | Spool Valve |
Shaft Type | Straight |
Output Shaft Code | 24 |
Flow [Max] | 12 gal/min |
Displacement | 46 cm3/Rev |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Port Code | D |
RPM [Max] | 969 rpm |
Series | H Series |
Duty | Standard-Duty |
Paint | Primer Low Gloss Black |
Mounting Type Code | E |
Splines | 0 |
Bolt Circle Dia. | 3 1/4 in |
Paint Code | A |
Port Type | Manifold, O-Ring |
Torque | 73 Nm |
Weight | 13.0 LB |