Char-Lynn
101-1643-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100152502
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 22.6 in3
- Shaft: 25 mm Straight
- Manifold, M8 x 1.25 Threads Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Output Torque at Rated PSI (inch/pounds) | 3604 in lb |
Paint Code | A |
Flange Orientation | Standard |
RPM [Max] | 152 rpm |
Shaft Size & Type | 25 mm Straight |
Paint/Packaging | Low Gloss Black, Individual Box |
Motor Type | Spool Valve |
Special Features Assembly Code | 0 |
Mount Type | 4 Bolt, 1.75 in Pilot |
Corrosion Resistant | No |
Special Features | None |
Duty | Standard-Duty |
Rotation | Standard Rotation |
Special Features Hardware Code | 00 |
Bolt Circle Dia. | 3 1/4 in |
Port Size | Manifold, M8 x 1.25 Threads |
Case Drain | G 1/4 (BSP) |
Pilot Diameter | 1.75 in |
Mounting Holes | M10 x 1.5 |
Displacement (in³/rev) | 22.6 |
Flow [Max] | 15 gal/min |
Mounting Type Code | E |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Port Type | Manifold |
Motor Element | Gerotor |
Splines | 0 |
Series | H Series |
Output Shaft Code | 24 |
Shaft Type | Straight |
Inlet Pressure [Max] | 2500 psi |
Pressure [Max] | 1250 psi |
Port Location | Side Port |
Case Drain Code | 2 |
Seal Material | Buna-N |
Port Code | D |
Weight | 13.0 LB |